-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Definite Purpose Contactor |
|---|---|
| Amps Rating | 30A |
| Auxiliary Contact Module Capacity | 0 |
| Coil Voltage | 110-120V AC |
| Connection | Quick |
| Contactor Frame Size | Compact |
| Enclosure Type | Open With Metal Mounting Plate |
| Frame Size | Compact, Two-Pole |
| Frequency | 50/60 Hz |
| Full Load Current - Inductive | 30A |
| Full Load Current - Resistive | 40A |
| Horsepower @ Single Phase - 120v Ac | 2 hp |
| Horsepower @ Single Phase - 240v Ac | 5 hp |
| Horsepower @ Three Phase - 208v Ac | Not Rated |
| Horsepower @ Three Phase - 240v Ac | Not Rated |
| Horsepower @ Three Phase - 480v Ac | Not Rated |
| Horsepower @ Three Phase - 600v Ac | Not Rated |
| Includes | Mounting Plate |
| Inductive Full Load | 30A |
| Length | 2 8/25" |
| Locked Rotor Load | 150A @ 240-277V |
| Main Pole Contact Form | 2NO |
| Maximum Operating Temperature | 158°F |
| Maximum Voltage Rating | 690V AC |
| Minimum Operating Temperature | -13°F |
|---|---|
| Model | Contactor |
| Mounting Hole Distance - Height | 1.77" |
| Mounting Hole Distance - Width | 1.61" |
| Mounting Postion | Horizontal, Vertical |
| Nema Enclosure Rating | No Enclosure |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Poles | 2 |
| Overall Depth | 2.32" |
| Overall Height | 3.19" |
| Overall Width | 1.97" |
| Phase | Single |
| Product Height | 3.19" |
| Product Name | Eaton Definite Purpose Contactor |
| Product Width | 1.97" |
| Resistive Load | 40A |
| Reversing Capability | Non-reversing |
| Series | C25 Series |
| Terminals | Binding Head Screw And Quick Connect Terminals (side-by-side) |
| Type | Non-Reversing |
| Warranty | 1 yr. |
| Wire Termination Type | Quick Disconnect |
| Standards | CSA, ROHS, UL LISTED |
| Height (cm) | 8.1 |
|---|---|
| Length (cm) | 5.89 |
| Width (cm) | 5 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)