-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Terminal |
|---|---|
| Amps Rating | 400A |
| Frame Size | Frame J-K |
| Height | 4 3/5" |
| Length | 6 1/5" |
| Number Of Poles | 3 |
| Product Name | Eaton Molded Case Circuit Breaker Accessory Line And Load Terminal |
| Series | Series C |
|---|---|
| Terminals | Pressure Type Line And Load |
| Type | Terminal |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 3 4/5" |
| Wire Size | 500 kcmil to 750 kcmil |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 9.65 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)