-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Terminal |
|---|---|
| Amps Rating | 225A |
| Height | 1/2" |
| Length | 2 1/5" |
| Product Name | Eaton Molded Case Circuit Breaker Accessory Line And Load Terminal |
| Quantity | 18 |
| Series | Series C |
|---|---|
| Terminals | Pressure Type Line And Load |
| Type | Line And Load Terminals |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 1 1/5" |
| Wire Size | #4 AWG to 4/0 AWG |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 3.05 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)