-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Terminal |
|---|---|
| Amps Rating | 100A |
| Frame Size | Frame J-K |
| Height | 1/2" |
| Length | 2 1/5" |
| Product Name | Eaton Molded Case Circuit Breaker Accessory Line And Load Terminal |
| Quantity | 18 |
| Series | Series C |
|---|---|
| Terminals | Pressure Type |
| Type | Line And Load Terminals |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 1" |
| Wire Size | #14 AWG to 1/0 AWG |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)