-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Terminal |
|---|---|
| Amps Rating | 400A |
| Frame Size | Frame J-K |
| Height | 5" |
| Length | 7" |
| No. Of Wires | 3 |
| Number Of Poles | 3 |
| Product Name | Eaton Molded Case Circuit Breaker Accessory Terminal |
|---|---|
| Series | Series C |
| Terminals | Pressure Type Line And Load |
| Type | Terminal |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 4" |
| Wire Size | 2/0 kcmil to 500 kcmil, #2/0 AWG to 250 kcmil |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 10.16 |
| HS Code | 8536.41 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)