-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Terminal |
|---|---|
| Amps Rating | 1600A |
| For Use With | R-Frame |
| Frame Size | Frame J-K |
| Height | 4 4/5" |
| Length | 6 1/5" |
| No. Of Wires | 4 |
| Product Name | Eaton Molded Case Circuit Breaker Accessory Terminal |
|---|---|
| Series | Series G |
| Type | Line And Load Terminals |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 4 1/5" |
| Wire Size | 500 kcmil to 1000 kcmil |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 10.67 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)