-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elect. Actuated Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Actuator Ambient Temperature - Maximum | 150°F |
| Actuator Ambient Temperature - Minimum | -40°F |
| Actuator Cycle Time - 90° | 6 sec. |
| Actuator Duty Cycle | 50% |
| Actuator Features | Heater, Position Indicator, Thermal Overload Protection |
| Actuator Motor Type | Reversing |
| Actuator Operation | 90° |
| Actuator Output Shaft Material | 316 Stainless Steel |
| Actuator Series | DE305 Series |
| Ambient Temp. Range | -40°F to +150°F |
| Ball Material | Stainless Steel |
| Ball Material Grade | Grade CF8M |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Actuated |
| Body Material | Stainless Steel |
| Coefficient Of Volume (cv) | 268 |
| Connection | FNPT |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1 1/2" |
| Connection Size - Side 2 | 1 1/2" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Fail Safe Position | Fail Last |
| For Media | Gas, Oil, Water |
| Included Mounting | Iso 5211 Actuator Mounting Pad |
| Ip Rating | IP66 |
| Manufacturer Warranty | 2 yrs. |
| Max. Media Temperature | 392°F |
| Max. Pressure | 1000 psi |
|---|---|
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 1000 psi |
| Max. Pressure (steam) | 150 psi |
| Max. Pressure Differential | 300 psi |
| Max. Steam Pressure | 125 psi |
| Max. Water Pressure | 1500 psi |
| Maximum Current | 5A |
| Media Temp. Range | -4°F to +392°F |
| Media Temperature Range | -4°F to +392°F |
| Min. Media Temperature | -4°F |
| Mount | Direct |
| Nema Enclosure Rating | NEMA 4X |
| Nominal Valve Size | 1 1/2" |
| Number Of Ports | 2 |
| Overall Length | 5.66" |
| Pipe Size | 1 1/2" |
| Port | Full |
| Rated For | 1500 psi, 125 psi |
| Seal Material | FKM |
| Seals | Viton |
| Seat Material | RPTFE |
| Stem Grade | Grade 316 |
| Stem Material | 316 Stainless Steel |
| Stem Type | Blowout Resistant |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Series | E2S |
| Valve Ways | 2-Way |
| Voltage | 12-24V AC/DC |
| Standards | ASTM A351-CF8M |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 29.46 |
| HS Code | 8481809025 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.7935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)