-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Elect. Actuated Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Actuator Ambient Temperature - Maximum | 150°F |
| Actuator Ambient Temperature - Minimum | -40°F |
| Actuator Cycle Time - 90° | 6 sec. |
| Actuator Duty Cycle | 50% |
| Actuator Features | Manual Override, Position Indicator, Thermal Overload Protection |
| Actuator Motor Type | Reversing |
| Actuator Operation | 90° |
| Actuator Output Shaft Material | 316 Stainless Steel |
| Actuator Series | DE305 Series |
| Ambient Temp. Range | -22°F to +149°F |
| Ball Material | Grade 316 |
| Ball Material Grade | Stainless Steel |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Actuated |
| Body Material | Stainless Steel |
| Coefficient Of Volume (cv) | 268 |
| Connection | FNPT |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1 1/2" |
| Connection Size - Side 2 | 1 1/2" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Fail Safe Position | Fail Last |
| For Media | Compressed Air, Natural Gas, Oil |
| Included Mounting | Iso 5211 Actuator Mounting Pad |
| Ip Rating | IP66 |
| Manufacturer Warranty | 2 yrs. |
| Max. Media Temperature | 392°F |
|---|---|
| Max. Pressure | 1000 psi |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 1000 psi |
| Max. Pressure (steam) | 150 psi |
| Max. Pressure Differential | 300 psi |
| Max. Water Pressure | 1250 psi |
| Maximum Current | 5A |
| Media Temp. Range | -4°F to +392°F |
| Media Temperature Range | -4°F to +392°F |
| Min. Media Temperature | -4°F |
| Mount | Direct |
| Nema Enclosure Rating | NEMA 4X |
| Nominal Valve Size | 1 1/2" |
| Number Of Ports | 2 |
| Overall Length | 5.66" |
| Pipe Size | 1 1/2" |
| Port | Full |
| Rated For | 1250 psi, 125 psi |
| Seal Material | FKM, PTFE |
| Seals | Viton |
| Seat Material | RPTFE |
| Stem Grade | Grade 316 |
| Stem Material | 316 Stainless Steel |
| Stem Type | Blowout Resistant |
| Valve Body Style | Straight |
| Valve Construction | Three-Piece |
| Valve Series | E3S |
| Valve Ways | 2-Way |
| Voltage | 115V AC |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 48.51 |
| Width (cm) | 44.45 |
| HS Code | 8481809025 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.8195 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)