-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Pencil Grinder |
|---|---|
| Accessory Free Tool Change | No |
| Air Consumption | 20 CFM |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Anti-restart Technology | No |
| Application | Bronze And Brass, Casting Houses, Effective On Cast Parts Of Aluminum, Quickly And Efficiently Removes Gates And Parting Lines In Cast Parts |
| Average Cfm @ 15 Sec. Run Time | 5 CFM |
| Bearing Type | Ball |
| Bearings | Ball |
| Cfm @ Full Load | 20 CFM |
| Collet Capacity | 1/8" |
| Collet Insert | 1/8" |
| Collet Size | 1/8" |
| Duty | General |
| Duty Rating | Heavy Duty |
| Exhaust Location | Rear |
| Exhaust Type | Rear |
| Features | High-Efficiency Rotary Vane Air Motor Model, Tactile Grip On Shaft End Allows Fingertip Control |
| Free Speed | 25000 RPM |
| Grinder Type | Straight |
| Grip Style | Barrel Grip |
| Head Type | Standard Head |
| Horsepower | 0.4 hp |
| Hose Inside Dia. | 1/4" |
| Housing Material | Aluminum |
|---|---|
| Hp | 0.4 hp |
| Kit Contents | (1) Bare Tool |
| Lock-off Switch | No |
| Lock-on Switch | No |
| Max. Air Flow | 20 SCFM |
| Max. Rpm | 25000 RPM |
| Max. Speed | 25000 RPM |
| Min. Hose Size | 1/4" |
| Overall Length | 5 5/8" |
| Power Source | Air Powered |
| Safety Features | Tactile Grip |
| Sound Level | 79 dBA |
| Speed Setting | Variable Speed |
| Tether Style | Not Tether Capable |
| Throttle Type | Twist |
| Tool Height | 1.7" |
| Tool Length | 5.7" |
| Tool Style | Straight Line |
| Vacuum Type | Non Vacuum |
| Variable Speed | Yes |
| Wattage | 298 W |
| Whip Hose I.d. | 1/4" |
| Anti-kickback Clutch Type | None |
| Brake Type | None |
| Dust Management | None |
| Safety Stop Mechanisms | None |
| standard | ANSI B186.1, ANSI B7.1, CFR 29 PART 1910, EN ISO-15744 |
Dynabrade 52861 straight-line pencil grinder is ideal for precise lighter-duty works like deburring, engraving, etching, cleaning & finishing in tools, dies, moulds, medical implants, jewellery & auto / aerospace parts using optional carbide burrs & mounted points. Its pencil-type shape offers an easy grip & greater control for operation in confined spaces.
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 16 |
| HS Code | 8467115090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |
Dynabrade 52861 straight-line pencil grinder produces a maximum noise of 79 dB(A).
This pencil grinder has ligjhtweight, aluminium construction for corrosion resistance.
This pencil grinder has a 1/4 inch (6 mm) hose size.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)