-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Pencil Grinder |
|---|---|
| Accessory Free Tool Change | No |
| Air Consumption | 8 CFM |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Anti-restart Technology | No |
| Application | Precision Deburring And Finishing On A Variety Of Surfaces |
| Average Cfm @ 15 Sec. Run Time | 2 CFM |
| Bearing Type | Ceramic |
| Bearings | Ceramic |
| Cfm @ Full Load | 8 CFM |
| Collet Capacity | 1/8" |
| Collet Insert | 1/8" |
| Collet Size | 1/8" |
| Dia. Of Point Of Grip | 0.63" |
| Duty | General |
| Duty Rating | Heavy Duty |
| Exhaust Location | Rear |
| Exhaust Type | Rear |
| Features | Housing Has Non-Slip Rubber Grip, Teal Tool Cap For Easy Tool Speed Identification, Turbine-Driven Air Motor Model |
| Free Speed | 60000 RPM |
| Grinder Type | Straight |
| Grip Style | Barrel Grip |
| Head Type | Standard Head |
| Horsepower | 0.1 hp |
| Hose Inside Dia. | 1/4" |
| Hose Length | 60" |
| Housing Material | Aluminum |
| Hp | 0.1 hp , 1/10 hp |
|---|---|
| Includes | High-Quality Flexible Air Hose |
| Kit Contents | (1) Bare Tool |
| Lock-off Switch | No |
| Lock-on Switch | No |
| Max. Air Flow | 5 SCFM |
| Max. Rpm | 60000 RPM |
| Max. Speed | 60000 RPM |
| Min. Hose Size | 1/4" |
| Overall Length | 5 1/4" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Safety Features | Non-Slip Grip |
| Sound Level | 68 dBA |
| Speed Setting | Single Speed |
| Tether Style | Not Tether Capable |
| Throttle | Twist |
| Throttle Type | Twist |
| Tool Length | 5 1/5" |
| Tool Style | Straight Line |
| Tool Weight | 0.8 lbs. |
| Vacuum Type | Non Vacuum |
| Variable Speed | No |
| Wattage | 75 W |
| Whip Hose I.d. | 1/4" |
| Anti-kickback Clutch Type | None |
| Brake Type | None |
| Dust Management | None |
| Safety Stop Mechanisms | None |
| standard | ANSI B186.1, ANSI B7.1, CFR 29 PART 1910, EN ISO-15744 |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.51 |
| HS Code | 8467115090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5422 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)