DYNABRADE 51700 Air Pencil Grinder General 60000 Rpm

Item: AA4VJF
Model: 51700
Cross Ref: 13F654
22 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$843.05
10% off
$758.75 /unit (ex. VAT)
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
Item Air Pencil Grinder
Accessory Free Tool Change No
Air Consumption 8 CFM
Air Inlet Connection Size 1/4"
Air Inlet Gender Female
Air Inlet Size 1/4"
Air Inlet Type NPT
Air Pressure 90 psig
Anti-restart Technology No
Application Precision Deburring And Finishing On A Variety Of Surfaces
Average Cfm @ 15 Sec. Run Time 2 CFM
Bearing Type High Speed
Bearings Ball
Cfm @ Full Load 8 CFM
Collet Capacity 1/8"
Collet Insert 1/8"
Collet Size 1/8"
Dia. Of Point Of Grip 0.63"
Duty General
Duty Rating Heavy Duty
Exhaust Location Rear
Exhaust Type Rear
Features Housing Has Non-Slip Rubber Grip, Teal Tool Cap For Easy Tool Speed Identification, Turbine-Driven Air Motor Model
Free Speed 60000 RPM
Grinder Type Straight
Grip Style Barrel Grip
Head Type Standard Head
Horsepower 0.1 hp
Hose Inside Dia. 1/4"
Hose Length 60"
Housing Material Aluminum
Hp 0.1 hp
Includes High-Quality Flexible Air Hose
Kit Contents (1) Bare Tool
Lock-off Switch No
Lock-on Switch No
Max. Air Flow 5 SCFM
Max. Rpm 60000 RPM
Max. Speed 60000 RPM
Min. Hose Size 1/4"
Overall Length 5 1/4"
Power Source Air Powered
Required Pressure 90 psi
Safety Features Non-Slip Grip
Sound Level 73 dBA
Speed Setting Single Speed
Tether Style Not Tether Capable
Throttle Twist
Throttle Type Twist
Tool Length 5 1/5"
Tool Style Straight Line
Tool Weight 0.6 lbs.
Vacuum Type Non Vacuum
Variable Speed No
Wattage 75 W
Whip Hose I.d. 1/4"
Anti-kickback Clutch Type None
Brake Type None
Dust Management None
Safety Stop Mechanisms None
standard ANSI B186.1, ANSI B7.1, CFR 29 PART 1910, EN ISO-15744

Product Details

    • Whip Hose I.D. (1/4")

Shipping Information

Height (cm) 10.92
Length (cm) 27.43
Width (cm) 16.26
HS Code 8467115090
Country Of Origin US
Weight (kg) 0.6075

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site