-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Air Cut Off Tool |
|---|---|
| Air Inlet | 1/4" |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Average Cfm @ 15 Sec. Run Time | 9 CFM |
| Cfm @ Full Load | 36 CFM |
| Exhaust | Front |
| Exhaust Type | Front |
| Free Speed | 20000 RPM |
| Handle Material | Composite |
| Hose Inside Dia. | 1/4" |
| Housing Material | Composite |
| Hp | 0.7 hp , 7/10 hp |
| Lever Type | Safety Lock |
| Max. Air Flow | 53 SCFM |
| Max. Rpm | 20000 RPM |
|---|---|
| Min. Hose Size | 1/4" |
| Overall Length | 7 3/8" |
| Required Pressure | 90 psi |
| Sound Level | 89 dBA |
| Speed Control | Safety Lock Lever |
| Spindle Gender | Male |
| Spindle Size | 3/8"-24 |
| Tool Dia./pad Size | 4" |
| Tool Height | 4.4" |
| Tool Length | 6.1" |
| Tool Style | 7 Degree Offset |
| Vacuum Type | Non Vacuum |
| Variable Speed | No |
| Wattage | 522 W |
| Wheel Dia. | 4" |
Dynabrade 52431 cut-off wheel tool is ideal for cutting sheet metal, frame rails, clamps & bolts by fitting 4-inch diameter reinforced cut-off wheels (with 3/8-inch centre hole) in its 3/8"-24 spindle. This Dynabrade air tool has a handle that is offset 7 degrees for one-handed control & user comfort.
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.51 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.71 |
Dynabrade 52431 cut-off wheel tool produces a maximum noise of 88 dB(A).
This Dynabrade pneumatic tool has a maximum speed of 20000 RPM.
This Dynabrade cut-off tool has a 1/4-inch NPT connection, making it suitable for a 1/4-inch hose.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)