DYNABRADE 54363 Air Die Grinder, Right Angle, 18000 rpm, 0.7 hp, 41 cfm

Item: AA4VKE
Model: 54363
Cross Ref: 13F682
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,718.27
10% off
$1,546.44 /unit (ex. VAT)
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
Item Air Die Grinder
Air Consumption 41 CFM
Air Inlet 3/8" NPT Female
Air Inlet Connection Size 3/8"
Air Inlet Gender Female
Air Inlet Size 1/4"
Air Inlet Type NPT
Air Pressure 90 psig
Anti-restart Technology Yes
Application Deburring, Finishing, Polishing, Rapid Material Removal
Average Cfm @ 15 Sec. Run Time 10.25 CFM
Bearing Type Ball
Cfm @ Full Load 41 CFM
Characteristics Gearless, Lightweight
Collet Insert 1/4", 6 mm
Collet Size 1/4", 6 mm
Duty Heavy Duty
Duty Cycle Heavy Duty
Exhaust Location Rear
Exhaust Type Standard Rear
Features Ergonomic Right Angle Design, Thermal-Insulated Handle
Free Speed 18000 RPM
Grinder Orientation Right Angle
Grinder Type Right Angle
Handle Material Composite
Horsepower 1 hp
Hose Inside Dia. 3/8"
Housing Material Composite
Hp 0.7 hp , 7/10 hp
Includes 1/4" Collet Insert, 6 mm Collet Insert
Kit Contents (1) Bare Tool
Lock-off Switch Yes
Max. Air Flow 41 SCFM
Max. Rpm 18000 RPM
Max. Speed 18000 RPM
Min. Hose Size 3/8"
Minimum Speed 9000 RPM
Number Of Speed Settings 1
Orientation Right Angle
Overall Length 8 3/4"
Power Source Air Powered
Required Pressure 90 psi
Right Angle Length 2 29/32"
Safety Features Safety Lock Lever
Safety Stop Mechanisms Safety-Lock Throttle Lever
Sound Level 80 dBA
Switch Type Lever
Tether Style Not Tether Capable
Throttle Safety Lever
Tool Height 2.9"
Tool Length 11 1/5"
Tool Style Extended Right Angle
Tool Weight 3 lbs.
Vacuum Type Non Vacuum
Variable Speed No
Wattage 522 W
Anti-kickback Clutch Type None
Brake Type None
Standards CE CERTIFIED, EAC CERTIFIED

Product Details

Dynabrade 54363 extended right angle die grinder is ideal for quick material removal, finishing, deburring & polishing in die shops, manufacturing & fabrication sites, foundries, welding application, nuclear facilities and shipyards. It comes with both 1/4 inch and 6 mm collet inserts for attaching carbide burrs, mounted points, rotary files & discs to the unit. This Dynabrade die grinder is right-angled for ease of operation.

Shipping Information

Height (cm) 8.13
Length (cm) 22.22
Width (cm) 14.48
HS Code 8467290010
Country Of Origin US
Weight (kg) 2.0925

Features

  • Dynabrade 54363 extended right angle die grinder has a 0.7 hp (522W) air motor that allows adjustment of tool speeds up to 18000 rpm.
  • It has a thermally insulated handle that decreases cold air transmission to the user.
  • This Dynabrade 90-degree die grinder is equipped with a safety-lock throttle lever for avoiding accidental tool startup.
  • It has a 1/4 inch NPT female connection that accepts an air hose with an internal diameter of 3/8 inches for accepting 41 SCFM compressed air at pressures below 90 PSIG.
  • This Dynabrade die grinder having a rear exhaust produces sounds up to 80 dB(A).

Compatible Accessories

  • Dynabrade 10681 Air Filter-Regulator-Lubricator Systems: These FRL systems regulate air pressure, filter water contaminates and lubricate this grinder.
  • Dynabrade 95842 Air Lube: This lubricant prevents the formation of rust or sludge.
  • Dynabrade 94994 Over Hose Assembly: This over-hose assembly attaches to this grinder unit to direct the exhaust away from the user.
  • Dynabrade 96680 Motor Tune-Up Kit: It contains assorted parts for maintaining & repairing the unit's motor.

Standards and Approvals

  • CE
  • EAC

Frequently Asked Questions

What is this Dynabrade 54363 extended right angle die grinder made of?

This Dynabrade die grinder has lightweight, composite construction with an aluminium head for corrosion resistance.

What does extended design mean in this Dynabrade die grinder?

This Dynabrade 54363 grinder has an extended design for reaching an additional length of 3-3/8 inches (86 mm).

How to install this Dynabrade extended right angle die grinder?

  • Dynabrade angle die grinder should be connected to its dedicated hose that is further attached to an air supply manifold with quick disconnects for reducing contamination into the tool.
  • Connect the tool to the air power source with inlet pressure below 90 PSIG.
  • The air supply should pass through a filter-regulator-lubricator unit to prevent unclean / wet air, regulating air pressure & lubricating unit's pneumatic components.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site