-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Air Cut Off Tool |
|---|---|
| Air Consumption | 32 CFM |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Male |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Arbor Hole Size | 3/8" |
| Average Cfm @ 15 Sec. Run Time | 8 CFM |
| Cfm @ Full Load | 32 CFM |
| Cut-off Wheel Orientation | Right Angle |
| Duty Rating | Heavy Duty |
| Exhaust | Front |
| Exhaust Location | Rear |
| Exhaust Type | Front |
| Features | Gearless Motor Design For Reduced Maintenance And Downtime, Tool Handle Is Offset 7 Degree |
| Free Speed | 15000 RPM |
| Handle Material | Composite |
| Horsepower | 0.7 hp |
| Hose Inside Dia. | 1/4" |
| Housing Material | Composite |
| Hp | 0.7 hp , 7/10 hp |
| Kit Contents | (1) Bare Tool |
| Lever Type | Safety Lock |
| Max. Air Flow | 32 SCFM |
|---|---|
| Max. Rpm | 15000 RPM |
| Max. Speed | 15000 RPM |
| Min. Hose Size | 1/4" |
| Overall Length | 7 3/8" |
| Power Source | Air Powered |
| Reach | Standard Reach |
| Required Pressure | 90 psi |
| Sound Level | 89 dBA |
| Speed Control | Safety Lock Lever |
| Spindle Diameter | 3/8" |
| Spindle Gender | Male |
| Spindle Size | 3/8"-24 |
| Tool Diameter/pad Size | 100 mm |
| Tool Height | 4.4" |
| Tool Length | 6.1" |
| Tool Style | 7 Degree Offset |
| Tool Weight | 2.9 lbs. |
| Vacuum Type | Non Vacuum |
| Variable Speed | No |
| Wattage | 522 W |
| Wheel Dia. | 4" |
| Standards | ANSI B186.1 |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.51 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4602 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)