-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Shrink Tube Label |
|---|---|
| Adhesive | Non-Adhesive |
| Adhesive Material | Not Applicable |
| Application | Wire And Cable Marking |
| Color | Black, White |
| Compatible Grainger Part No. | 13A913, 22F238, 43PE53, 4GPR7 |
| Compatible Manufacturer Part Number | 1755749, 1756589, 1801611, 1835374 |
| Compatible Mfr. Part No. | 1755749, 1756589, 1801611, 1835374 |
| Double-sided Printable | No |
| Finish | Gloss |
| For Print Method | Thermal-Transfer |
| For Use With | Rhino 4200 |
| Height | 60" |
| Label Attachment Style | Heat Shrink Sleeve |
| Label Finish | Gloss |
| Label Material | Polyolefin |
| Label Media Format | Continuous Roll Cartridge |
| Legend | Blank |
| Material | Polyolefin |
| Material Properties | Heat Shrinkable |
| Material Series | Rhino Labels |
|---|---|
| Max. Lines Of Print | 1 |
| Max. Wire Size | 4 AWG |
| Maximum Service Temperature | 248°F |
| Media Format | Continuous Roll Cartridge |
| Minimum Service Temperature | 0°F |
| Minimum Wire Diameter | 1.73 mm |
| Minimum Wire Gauge | 10 AWG |
| Preprinted Symbol (remove) | No |
| Printer Series Compatibility | 4200 Kit, 5200, 5200 Kit, Rhino 4200 |
| Product Type | Heat Shrink Tube |
| Resistance Properties | Chemical Resistant, Cold Resistant, Heat Resistant, Oil Resistant,UVResistant, Water Resistant |
| Roll Length | 5 ft. |
| Roll Width | 3/8" |
| Service Temperature Range | -0°F to +248°F |
| Shrink Ratio | 3:1 |
| Temp. Range | -0.4°F to +248°F |
| Width | 3/8" |
| standard | ASTM, MIL-M-81531, MIL-STD-202G, ROHS COMPLIANT, SAE-DTL-23053/5 CLASS 1 AND 3, UL RECOGNIZED UL 224 |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 8.64 |
| HS Code | 9612101020 |
|---|---|
| Country Of Origin | BE |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)