-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Shrink Tube Label |
|---|---|
| Adhesive | Non-Adhesive |
| Adhesive Material | Not Applicable |
| Application | Wire And Cable Marking |
| Color | Black, White |
| Compatible Grainger Part No. | 13A913, 22F238, 43PE53, 4GPR7 |
| Compatible Manufacturer Part Number | 1755749, 1756589, 1801611, 1835374 |
| Compatible Mfr. Part No. | 1755749, 1756589, 1801611, 1835374 |
| Double-sided Printable | No |
| Finish | Gloss |
| For Print Method | Thermal Transfer |
| For Use With | Rhino 4200 |
| Height | 60" |
| Label Attachment Style | Heat Shrink Sleeve |
| Label Finish | Gloss |
| Label Material | Polyolefin |
| Label Media Format | Continuous Roll Cartridge |
| Legend | Blank |
| Material | Polyolefin |
| Material Properties | Heat-Shrinkable |
|---|---|
| Material Series | Rhino Labels |
| Max. Lines Of Print | 1 |
| Maximum Service Temperature | 248°F |
| Maximum Wire Gauge | 10 Awg |
| Media Format | Continuous Roll Cartridge |
| Minimum Service Temperature | 0°F |
| Minimum Wire Gauge | 12 AWG |
| Preprinted Symbol (remove) | No |
| Printer Series Compatibility | 4200 Kit, 5200, 5200 Kit, Rhino 4200 |
| Product Type | Heat Shrink Tube |
| Resistance Properties | Chemical Resistant, Cold Resistant, Heat Resistant, Oil Resistant,UVResistant, Water Resistant |
| Roll Length | 5 ft. |
| Roll Width | 1/4" |
| Service Temperature Range | -0°F to +248°F |
| Shrink Ratio | 3:1 |
| Temp. Range | -0.4°F to +248°F |
| Width | 1/4" |
| standard | ASTM, MIL-M-81531, MIL-STD-202G, ROHS COMPLIANT, SAE-DTL-23053/5 CLASS 1 AND 3, UL RECOGNIZED UL 224 |
Made of industrial grade polyolefin and featuring a 3:1 heat shrink ratio, this DYMO 18051 industrial heat-shrink label offers the convenience of printing directly on the tubing itself with any DYMO Industrial labeling tool for high-end cable identification. This custom sticker has an easy-to-peel split back that makes applying labels a snap. Compatible with DYMO Rhino 4200, 5200, 6000 industrial label printers. The adhesive on this label resists moisture, extreme temperatures, UV light, and more, so labels won’t curl or fall off. It is available in a range of UL recognized materials for virtually every industrial labeling application; tested to SAE, ASTM, and military specifications. Because of the thermal transfer printing technology, the label text won’t smudge, smear, or fade.
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 9.4 |
| HS Code | 9612101020 |
|---|---|
| Country Of Origin | BE |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)