-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gauge |
|---|---|
| Accuracy | -2% to +2% |
| Accuracy Details | +/-2% Fs At 70°F (21.1°C) |
| Adjustable Set Points | Yes |
| Ambient Operating Temperature Range | 20°F to 120°F |
| Application | Air Conditioning Systems, Clean Rooms, Fume Exhaust Systems, Hazardous Area Pressure Measurement And Switching |
| Case Diameter | 5" |
| Compatible Process Media | Air, Non-Combustible Compatible Gases |
| Electrical Connection | Screw Terminals |
| Flange Diameter | 5 1/2" |
| Housing Material | Aluminum |
| Includes Calibration Certificate | No |
| Lens Material | Polycarbonate |
| Maximum Working Static Pressure | 25 psig |
| Nominal Dial Size | 4" |
| Number Of Switches | 2 |
|---|---|
| Operating Temp. Range | +20°F to +120°F |
| Power Requirement | 120V AC, 50/60 Hz, 240V AC & 24V AC Power Optional |
| Power Source | 120V AC |
| Pressure Gauge Type | Differential Pressure Gauge With Switch |
| Process Connection Gender | Female |
| Process Connection Location | Left |
| Process Connection Size | 1/8" |
| Process Connection Type | NPT |
| Relay Type | DPDT |
| Sensor Type | Diaphragm |
| Series | A3000 Series |
| Switch Contact Type | DPDT |
| Switch Electrical Requirements | 10A @ 120/240V AC, 10A @ 28V DC |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 20.96 |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)