-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy | -/+ 2% |
| Body Dia. | 5" |
| Connection Size | 1/8" |
| Connection Type | NPT |
| Dial Size | 4" |
| Electrical Connection | Screw Terminals |
| Electrical Rating | 10A @ 28V DC, 10A @ 120/240V AC |
|---|---|
| Mounting Orientation | Vertical |
| Optional Power Requirement | 24/240V AC |
| Power Requirement | 120V AC |
| Pressure Range | 0 in. wc to 6 in. wc |
| Rated Total Pressure | 20 in. hg to 25 psig |
| Repeatability | -1% to +1% |
The Dwyer A3000 Series Photohelic® switches/gages function as versatile, highly repeatable pressure switches combined with a precise pressure gage employing the time-proven Magnehelic® gage design. The Photohelic® gage measures and controls positive, negative or differential pressures of air and compatible gases. Standard models are rated to 25 psig with options to 35 or 80 psig. Single pressure 36000S models measure to 6000 psig with a 9000 psig rating.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 20.96 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)