-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Static Pressure Pickup Wall Plate |
|---|---|
| Accessory Type | Wall Plate Pickup |
| Compatible Brand And Series | Dwyer Megahelic Gauges |
| Connection Size | 1/8", 3/16" |
| Connection Type | Hose Barb |
| Features | 60 Micron Filter Picks Up Static Pressure |
| Fitting Type | Barbed |
| For Tubing Diameter | 1/8", 3/16" |
|---|---|
| For Use With | Controllers, Manometers, Pressure Switches |
| Includes | Foam Gasket, Mounting Screws |
| Inside Dia. | 1/8" to 3/16" |
| Material | Stainless Steel |
| Tube I.d. | 1/8" to 3/16" |
Dwyer A-417A static pressure wall plate pickup is used in commercial and industrial buildings to monitor the performance and efficiency of ventilation systems. It is suitable for manometers, Magnehelic gauges, pressure switches and similar controllers.
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 7.87 |
| HS Code | 9026906000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Measuring static pressure in HVAC systems is crucial for maintaining proper air circulation, assessing system efficiency and identifying potential issues such as clogged filters, duct leaks or imbalanced airflow. It helps ensure the optimal functioning of the system and can contribute to energy savings.
The frequency of static pressure measurements varies depending on factors such as the size of system, complexity and operating conditions.
The static pressure pickup typically consists of a small opening or hole in a wall plate, duct, or probe. This opening is designed to sense the pressure of the fluid or gas in the system. The pickup is connected to a pressure transducer or gauge, which converts the sensed pressure into a measurable value.
Measuring static pressure in HVAC systems is crucial for maintaining proper air circulation, assessing system efficiency and identifying potential issues such as clogged filters, duct leaks or imbalanced airflow. It helps ensure the optimal functioning of the system and can contribute to energy savings.
The frequency of static pressure measurements varies depending on factors such as the size of system, complexity and operating conditions.
The static pressure pickup typically consists of a small opening or hole in a wall plate, duct, or probe. This opening is designed to sense the pressure of the fluid or gas in the system. The pickup is connected to a pressure transducer or gauge, which converts the sensed pressure into a measurable value.
Yes, Raptor Supplies offers Dwyer A-418A static pressure pickup offering wall mounting for easy and secure installation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)