-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Static Pressure Pickup |
|---|---|
| Accessory Type | Static Pressure Pickup |
| Compatible Brand And Series | Dwyer Megahelic Gauges |
| Connection Size | 1/8", 3/16" |
| Connection Type | Hose Barb |
| Features | Stabilizing Plate Reduces Effects Of Wind Gusts |
| Fitting Type | Barbed |
| For Tubing Diameter | 1/8", 3/16" |
|---|---|
| For Use With | Controllers, Manometers, Pressure Switches |
| Includes | Emt Conduit Fitting |
| Inside Dia. | 1/8" to 3/16" |
| Material | Plastic, Metal |
| Tube I.d. | 1/8" to 3/16" |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 11.18 |
| HS Code | 9026906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)