-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hanger |
|---|---|
| Grade | 304 |
| Length | 1 1/8" |
| Material | Stainless Steel |
| Nominal Size | 1/2" |
|---|---|
| Series | B24RPH Series |
| Temp. Rating | 230°F |
| Width | 2 3/4" |
| Height (cm) | 2.87 |
|---|---|
| Length (cm) | 6.98 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)