-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Transducer |
|---|---|
| Accuracy | -0.25% to +0.25% |
| Cable Length | 3 ft. |
| Compatible With | Liquids And Gas |
| Connection Size | 1/4" |
| Connection Type | MNPT |
| Electrical Connections | Cable & Wire Leads |
| Enclosure Rating | IP66, NEMA 4X |
| Explosion/fire Proof | No |
| Features | Protection In Harsh Environments, Shock And Vibration Resistance, Wide Range Of Models And Connections That Can Meet Pressure Measurement Specifications From Low To Very High |
| For Use With Media Type | Compressors, Hydraulics, Pumps |
| Full-scale Accuracy | -0.25% to +0.25% |
| Grade | Grade 316L |
| Housing Material | Stainless Steel |
| Housing Type | General Purpose |
| Includes | Instructions |
| Intrinsically Safe | No |
| Ip Rating | IP66 |
| Loop Resistance | 0 ohms to 1300 ohms |
| Manufacturers Warranty Length | 1 yr. |
| Material | Stainless Steel |
| Max. Pressure | 2000 psig |
| Maximum Loop Resistance | 0 ohms to 1000 ohms |
| Maximum Operating Temperature | 200°F |
| Maximum Pressure | 1000 psi |
| Minimum Operating Temperature | 0°F |
| Minimum Pressure | 0 psi |
| Nema Rating | NEMA 4X |
| Nist Traceable Certificate | No |
|---|---|
| Number Of Wires | 2 |
| Operating Temp. | 0°F to +200°F |
| Output | 4-20 mA |
| Output Amps | 4-20 mA |
| Overall Height | 3 1/2" |
| Overall Length | 1.281" |
| Overall Width | 5 1/2" |
| Overpressure | 5000 psig |
| Power Required | 13-30V DC |
| Pressure Range | 0 psi to 1000 psi |
| Pressure Units | Psig |
| Process Connection | 1/4" Male NPT |
| Process Connection Gender | Male |
| Process Connection Size | 1/4" |
| Process Connection Size - Transmitter | 1/4" |
| Process Connection Type | NPT |
| Range | 0 psi to 1000 psi |
| Range Units | Psi |
| Response Time | 300 ms |
| Series | 626 Series |
| Temp. Range | 0°F to +200°F |
| Thermal Error | -0.02% to +0.02% |
| Type Of Pressure | Gauge |
| Wetted Materials | Stainless Steel |
| Wiring Entry | Cable Gland |
| Standards | CE, NSF, UL LISTED |
The Series 626 Industrial Pressure Transmitters possess a highly precise 0.25% full scale accuracy piezo-resistive sensor contained in a compact, rugged, NEMA 4X (IP66) stainless steel general purpose housing or cast aluminum conduit housing. The Series 628 Industrial Pressure Transmitters are ideal for OEMs with 1% full scale accuracy sensors. The corrosion resistant 316L stainless steel wetted parts allow the Series 626 and 628 transmitters to measure the pressure in a multitude of processes from hydraulic oils to chemicals. The Series 626 and 628 are available in absolute and pressure ranges with a variety of optional outputs, process connections and electrical terminations to allow you to select the right transmitter for your application.
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 11.43 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)