-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handheld Digital Manometer |
|---|---|
| Accuracy | -0.5% to +0.5% |
| Air Velocity Accuracy | +/-0.5% Full Scale From 60 to 78°F, +/-1.5% Full Scale From 32 to 60°F And 78 to 104°F |
| Air Velocity Range | 258000 FPM |
| Air Velocity Units | FPM, FPS, kmph, knots, mph, mps |
| Air Volume Units | CFM, cu. m/hr., cu. m/sec. |
| Alarm | No |
| Application | Air, Compatible Gases |
| Auto Power Off | Yes |
| Batteries Included | Yes |
| Batteries Required | Yes |
| Battery Type | 9V |
| Connection Size | 1/8", 1/4" |
| Connection Type | Compression Fitting |
| Connections | 1/8" Compression, 1/4" Compression |
| Data Hold | Yes |
| Data Logging | 40 Readings |
| Data Storage | Yes |
| Digital Display Features | 4 Digit LED |
| Display Digits | 4 Digits |
| For Tubing Diameter | 1/8" |
| For Use With | Air, Compatible Gases |
| Housing Height | 5.89" |
| Housing Length | 2.812" |
| Includes | Battery, Wrist Strap |
| Low Battery Indicator | Yes |
| Manometer Type | Digital Manometer & Airflow Meter |
| Manufacturers Warranty Length | 1 yr. |
| Max. Operating Pressure | 200 psi |
| Max. Pressure | 200 psig |
|---|---|
| Maximum Air Velocity | 258000 FPM |
| Maximum Operating Temperature | 140°F |
| Maximum Pressure | 150 psi |
| Min/max Capture | Yes |
| Minimum Operating Temperature | 0°F |
| Minimum Pressure | 0 psi |
| Nist Traceable Certificate | No |
| Number Of Connections | 2 |
| Number Of Pressures Measured | 1, 2 |
| Operating Pressure Range | 0 psi to 150 psi |
| Operating Range | 0 psi to 150 psi |
| Operating Temp. Range | 0°F to +140°F |
| Overall Height | 6 1/2" |
| Overall Length | 0.906" |
| Overall Width | 2.812" |
| Pressure Accuracy | -0.5% to +0.5% |
| Pressure Range | 0 psi to 150 psi |
| Pressure Resolution | 0.1 psi |
| Pressure Units | Psi |
| Pressure Units Displayed | Psi |
| Process Connection Size | 1/8", 1/4" |
| Process Connection Type | Compression |
| Series | 477AV Series |
| Standards And Approvals | CE |
| Storage Temperature Range | -4°F to +176°F |
| Type Of Pressure | Differential, Negative, Positive |
| Zero Button | Yes |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 18.29 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)