-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handheld Digital Manometer |
|---|---|
| Accuracy | -0.5% to +0.5% |
| Application | Air |
| Auto Power Off | Yes |
| Batteries Required | Yes |
| Battery Type | 9V |
| Connection Type | Hose Barb |
| Data Hold | Yes |
| Data Storage | Yes |
| Display Digits | 4 Digits |
| Display Type | LCD |
| For Use With | Air, Compatible Gases |
| Housing Height | 5.89" |
| Housing Length | 2.812" |
| Includes | Battery, Wrist Strap |
| Low Battery Indicator | Yes |
| Manometer Type | Digital Manometer & Airflow Meter |
| Max. Operating Pressure | 60 psi |
| Max. Pressure | 60 psig |
| Maximum Pressure | 30 psi |
|---|---|
| Min/max Capture | Yes |
| Nist Traceable Certificate | No |
| Number Of Connections | 2 |
| Operating Pressure Range | 0 psi to 30 psi |
| Operating Range | 0 psi to 30 psi |
| Operating Temp. Range | 0°F to +140°F |
| Overall Height | 6 1/2" |
| Overall Length | 0.906" |
| Overall Width | 2.812" |
| Pressure Accuracy | -0.5% to +0.5% |
| Pressure Range | 0 psi to 30 psi |
| Pressure Resolution | 0.01 psi |
| Pressure Units | Psi |
| Process Connection Type | Hose Barb |
| Standards And Approvals | CE |
| Type | Digital |
| Type Of Pressure | Differential, Negative, Positive |
| Zero Button | Yes |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 17.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3735 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)