-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sliding Drawer Cabinet |
|---|---|
| Assembled | Assembled |
| Cabinet Color | Gray |
| Cabinet Finish | Powder Coated |
| Cabinet Height | 11 1/4" |
| Cabinet Material | Steel |
| Cabinet Style | Compartmented Box |
| Cabinet Width | 15 1/4" |
| Color | Gray |
| Compartments Per Drawer | 16, 20, 21, 24 |
| Depth | 11 3/4" |
| Drawer Depth | 13 3/8" |
| Drawer Handle Type | Pull |
| Drawer Height | 2" |
| Drawer Inside Depth | 9 1/4" |
| Drawer Inside Height | 2" |
| Drawer Inside Hxwxd | 2" x 13 3/8" x 9 1/4" |
|---|---|
| Drawer Inside Width | 13 3/8" |
| Drawer Width | 9 1/4" |
| Finish | Powder Coat |
| Includes Dividers | No |
| Load Capacity | 120 lbs. |
| Material | Prime Cold Rolled Steel |
| Number Of Compartments Per Drawer | 16, 20, 21, 24 |
| Number Of Dividers | 0 |
| Number Of Drawers | 4 |
| Overall Depth | 11 3/4" |
| Overall Height | 11 1/4" |
| Overall Width | 15 1/4" |
| Slide Type | Glide |
| Stackable | Yes |
| Total Number Of Compartments | 81 |
| Height (cm) | 28.58 |
|---|---|
| Length (cm) | 29.84 |
| Width (cm) | 38.74 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.31 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)