-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sliding Drawer Cabinet |
|---|---|
| Assembled | Assembled |
| Cabinet Color | Gray |
| Cabinet Finish | Powder Coated |
| Cabinet Height | 15" |
| Cabinet Material | Steel |
| Cabinet Style | Compartmented Box |
| Cabinet Width | 20" |
| Color | Gray |
| Compartments Per Drawer | 24 |
| Depth | 15 3/4" |
| Drawer Depth | 12" |
| Drawer Handle Type | Pull |
| Drawer Height | 3" |
| Drawer Inside Depth | 12" |
| Drawer Inside Height | 3" |
|---|---|
| Drawer Inside Hxwxd | 3" x 18" x 12" |
| Drawer Inside Width | 18" |
| Includes Dividers | No |
| Load Capacity | 180 lbs. |
| Material | Steel |
| Number Of Compartments Per Drawer | 24 |
| Number Of Dividers | 0 |
| Number Of Drawers | 4 |
| Overall Depth | 15 3/4" |
| Overall Height | 15" |
| Overall Width | 20" |
| Slide Type | Glide |
| Stackable | Yes |
| Total No. Of Compartments | 96 |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 56.9 |
| Width (cm) | 50.8 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)