-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sliding Drawer Cabinet |
|---|---|
| Cabinet Color | Red |
| Cabinet Height | 15" |
| Cabinet Width | 20" |
| Color | Red |
| Depth | 15 3/4" |
| Fits Drawer Depth | 12" |
| Fits Drawer Height | 3" |
| Fits Drawer Width | 18" |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
|---|---|
| Load Capacity | 200 lbs. |
| Material | Steel |
| Number Of Drawers | 4 |
| Overall Depth | 15 3/4" |
| Overall Height | 15" |
| Overall Width | 20" |
| Slide Type | Glide |
| Stackable | Yes |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 40.01 |
| Width (cm) | 50.8 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.6405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)