-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Linear Actuator |
|---|---|
| Bearing Type | Roller |
| Capacitor Included | No |
| Capacitor Required | No |
| Clutch | No |
| Drive System | Acme |
| Drive System Type | Gear |
| Duty Cycle | 20% |
| Enclosure Ip Rating | IP66 |
| Enclosure Rating | IP66 |
| Finish | Polished |
| Full Load Amps | 2.5A |
| Gear Material | Metal |
| Gears | Metal |
| Housing Finish | Polished |
| Housing Material | Aluminium |
| Includes Potentiometer | Potentiometer Included |
| Limit Switch Setting | Fixed |
| Limit Switch Type | Fixed |
| Max. Ambient Temp. | 150°F |
|---|---|
| Max. Torque | 27 lbf. |
| Motor Type | Permanent Magnet |
| Mounting Type | Clevis Mounting |
| Nut Material | Plastic |
| Overall Height | 3" |
| Overall Width | 1 3/5" |
| Rated Load | 27 lbf. |
| Retracted Dimension | 6.1" |
| Retracted Length | 6.1" |
| Screw Type | Acme |
| Speed | 78 in./min. |
| Speed At Full Load | 1.3 in./sec. |
| Stroke Length | 2" |
| Thermal Protection | No |
| Translating Tube Material | Aluminium |
| Travel | 2" |
| Voltage | 12V DC |
| Standards | CE LISTED |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 8.89 |
| HS Code | 8483405010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.73 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)