-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Linear Actuator |
|---|---|
| Drive System Type | Gear |
| Duty Cycle | 0.2 |
| Full Load Amps | 2.5A |
| Gear Material | Metal |
| Housing Material | Zinc Die Cast |
| Includes Potentiometer | Yes |
| Limit Switch Setting | Fixed |
| Limit Switch Type | Factory Preset, Internal |
| Load Capacity | 27 lbf. |
| Max. Operating Temp. | 150°F |
| Min. Operating Temp. | -13°F |
| Motor Type | DC |
| Operating Force | 25 lbs. |
| Overall Height | 3" |
|---|---|
| Overall Width | 1.6" |
| Retracted Length | 14" |
| Screw Type | Acme |
| Seal Guide Material | Delrin |
| Series | LT Series |
| Speed @ Full Load | 0.9 in./sec. |
| Speed @ Rated Load | 1.3 in./sec. |
| Speed At No Load | 1.72 in./sec. |
| Standard Logo | ce.png |
| Stroke Length | 9.8" |
| System Of Measurement | Inch, Metric |
| Type | Electric |
| Voltage | 12V DC |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 8.89 |
| HS Code | 8483405010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.332 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)