-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Linear Actuator |
|---|---|
| Drive System Type | Gear |
| Enclosure Ip Rating | IP66 |
| Finish | Polished |
| Gear Material | Metal |
| Limit Switch Type | Fixed |
| Nut Material | Plastic |
|---|---|
| Rated Load | 27 lbf. |
| Speed At Full Load | 1.3 in./sec. |
| Stroke Length | 5.9" |
| Standards | CE LISTED |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 8.89 |
| HS Code | 8483405010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.86 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)