-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knurling Tool |
|---|---|
| Feed | In And End |
| For Knurl Face Width | 1/4" |
| For Knurl Hole Dia. | 1/2" |
| For Knurl Outside Dia. | 1" |
| For Use With | SW4 Knurl Wheels |
| Head Height | 2 1/2" |
| Head Length | 2 1/8" |
| Head Width | 1 2/3" |
| Includes | LeftHand and RightHand Diagonal 25 TPI Knurl Wheels For Diamond Pattern |
| Knurl Holder Application | For CNC Lathe Applications to Knurl Against A Square Shoulder, SelfCentering Knurling Head |
| Knurl Series | SSCK Series |
|---|---|
| Knurls Included | Yes |
| Number Of Knurls Required | 2 |
| Overall Length | 5 3/8" |
| Pattern | Diamond, Straight To Shoulder |
| Shank Height | 3/4" |
| Shank Length | 3 1/4" |
| Shank Shape | Square |
| Shank Type | Square |
| Shank Width | 3/4" |
| Wheel | Dual |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 13.65 |
| Width (cm) | 6.1 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.864 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)