-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knurling Tool |
|---|---|
| Features | Diameter Adjustment Screw Regulates The Depth Of The Knurl Pattern And The Diameter Size, for Twin Wheel And Single Wheel Knurling |
| Feed | In And End |
| For Knurl Face Width | 0.236" |
| For Knurl Hole Dia. | 5/16" |
| For Knurl Outside Dia. | 1" |
| For Use With | M Knurl Wheels |
| Head Height | 2 1/2" |
| Head Length | 2 3/8" |
| Head Width | 1.3" |
| Includes | LeftHand and RightHand Diagonal 25 TPI Knurl Wheels For Diamond Pattern |
| Knurl Holder Application | For General Purpose Knurling On Manual Or CNC Lathes |
| Knurl Series | SCKN Series |
| Knurls Included | Yes |
|---|---|
| Number Of Knurls Required | 2 |
| Overall Length | 7 3/8" |
| Pattern | Diamond, Straight Shoulderless |
| Shank Height | 1/4" |
| Shank Length | 5" |
| Shank Material | Alloy Steel |
| Shank Shape | Square |
| Shank Type | Square |
| Shank Width | 1/4" |
| Type | CNC, Self Centering |
| Wheel | Dual |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 18.73 |
| Width (cm) | 5.72 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.6425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)