-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper-Lock Bushing |
|---|---|
| Bore Dia. | 3/4" |
| Bore Length | 0.87" |
| Bushing Size | 1108 |
| Bushing Type | Taper Lock |
| Installation Torque | 55 lbs.-in. |
| Integral Key | Yes |
|---|---|
| Keyway Size | 0.1875 x 0.1875 |
| Material | Sintered Steel |
| No. Of Bolts | 2 |
| Rated Torque | 1300 lbf. |
| Shaft Attachment | Finished Bore |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.12 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)