-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper-Lock Bushing |
|---|---|
| Bore Dia. | 5/8" |
| Bore Length | 0.87" |
| Bushing Size | 1108 |
| Convenience | No More Fumbling With A Separate Key and Setscrew Over The Key, Integral Key Cannot Work Loose Or Fall Out |
| Cost Reduction | Eliminates Labor Cost Associated With Installing Key And Separate Key, And Associated Inventory Expense |
| Engineered And Tested Design | Integral Key Concept Thoroughly Analyzed, Including Computerized Finite Element Analysis (FEA), For Stress Evaluation, Extensive Laboratory Testing Included Static And Dynamic Loading On Customized Machinery, Results Demonstrated In Successful Field Applications |
| Installation Torque | 55 lbs.-in. |
| Integral Key | Yes |
| Key Type | Standard |
|---|---|
| Keyway Size | 0.1875 x 0.1875 |
| Material | Sintered Steel |
| No. Of Bolts | 2 |
| Rated Torque | 1300 lbf. |
| Shaft Attachment | Finished Bore |
| Total System Concept | Bushings, Hubs, Adapters, Products |
| Type | Taper Lock |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 15.49 |
| Width (cm) | 13.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)