BALDOR / DODGE 119184 1008 X 1-IK Taper Locking Bushing

Item: AJ9XVQ
Model: 119184
9 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$29.13 /unit (ex. VAT)
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
Item Taper-Lock Bushing
Bore Dia. 1"
Bore Length 0.87"
Bushing Size 1008
Bushing Type Taper Lock
Convenience No More Fumbling With A Separate Key and Setscrew Over The Key, Integral Key Cannot Work Loose Or Fall Out
Cost Reduction Eliminates Labor Cost Associated With Installing Key And Separate Key, And Associated Inventory Expense
Engineered And Tested Design Integral Key Concept Thoroughly Analyzed, Including Computerized Finite Element Analysis (FEA), For Stress Evaluation, Extensive Laboratory Testing Included Static And Dynamic Loading On Customized Machinery, Results Demonstrated In Successful Field Applications
Installation Torque 55 lbs.-in.
Integral Key Yes
Key Type Standard
Keyway Size 0.25 x 0.1875
Material Sintered Steel
No. Of Bolts 2
Rated Torque 1200 lbf.
Shaft Attachment Finished Bore
Total System Concept Bushings, Hubs, Adapters, Products
Type Diamond D

Shipping Information

Height (cm) 14.73
Length (cm) 15.49
Width (cm) 13.21
Country Of Origin US
Weight (kg) 0.0675

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site