-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Clamp |
|---|---|
| Clamp I.d. | 2 3/4" |
| For Use With | Fast-Lok F1, F40, F100 Tools, Super Strap 51960 Screw Action Tools With 51970 Adapter, Bandit S100 Air Tool With S180 Jr. Head, C-001 Hand Tool With J001 Jr. Adapter, S350 Air Tool With S260 Jr. Head, T-240 3/8 In Or T-250 3/8 In And 5/8 In, S-38 3/8 In And 5/8 In, J-102 Pok-It 3/8 In Tool, Punch-Lok P-1000 3/8 In And 5/8 In, P-3000 3/8 In, P-38 3/8 In And 5/8 In Tools |
| Grade | Grade 300 , Grade 300 Series |
| Locking Style | Buckle |
| Material | Stainless Steel |
|---|---|
| Min. Dia. | 2 3/4" |
| Thickness | 0.03" |
| Width | 5/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.6 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)