-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Clamp |
|---|---|
| Clamp I.d. | 1 3/8" |
| Finish | Galvanized |
| For Use With | F1, F40, F100 Fast-Lok Tools, 51960 Screw Action Super Strap Tool With 51970 Adapter, Bandit S100 Air Tool With S180 Jr. Head, Bandit C-001 Hand Tool With J001 Jr. Adapter, S350 Air Tool With S260 Jr. Head, Bandit T-240 For 3/8 In Only Or T-250 For 3/8 And 5/8 In, S-38 For 3/8 And 5/8 In, J-102 Pok-It For 3/8 In Only, P-1000 Punch-Lok Tool For 3/8 And 5/8 In, Punch-Lok Tool P-3000 For 3/8 In Only, P-38 For 3/8 And 5/8 In |
| Locking Style | Buckle |
| Material | Steel |
|---|---|
| Min. Dia. | 1 3/8" |
| Thickness | 0.025" , 1/4" |
| Width | 3/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 0.97 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)