-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Body |
|---|---|
| Body Size | 1/2" |
| Finish | Trivalent Chrome |
| Hose Connection | (M)NPT |
| Interchange Type | Bowes |
| Locking Type | Push-to-Connect |
| Material | Steel |
|---|---|
| Max. Flow | 204 cfm |
| Max. Pressure | 500 psi |
| Pipe Size | 3/4" |
| Seals | Buna-N |
| Temp. Range | -40 Degrees to 250 Degrees F |
| Height (cm) | 4.72 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 7307923030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)