-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Body |
|---|---|
| Body Size | 1/2" |
| Hex | 1 3/8" |
| Hex Size | 1 3/8" |
| Length | 1.75" |
| Material | Brass |
| Max. Outside Dia. | 1 1/2" |
| Maximum O.d. | 1.5" |
| Maximum Od | 1.5" |
|---|---|
| Pressure Rating | See Product Details |
| Temp. Range | -40°F to +250°F |
| Temperature Range | -40°F to +250°F |
| Thread | BSPT |
| Thread Size | 1/2" |
| Thread Type | BSPT |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)