-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Body |
|---|---|
| Body Size | 1/2" |
| Connection Size | 1/2" x 1/2" |
| Connection Type | Quick Disconnect x NPTF |
| Finish | Trivalent Chrome Plated |
| Fitting Type | Coupler |
| Gender | Female x Male |
| Hex Size | 1 3/8" |
| Hose Connection Type | MNPT |
| Interchange Type | Bowes |
| Length | 1 55/64" , 1.85" |
| Lock Type | Push To Connect |
| Material | Steel |
| Max. Flow Rate | 204 CFM |
|---|---|
| Max. Outside Dia. | 1 1/2" |
| Max. Pressure | 500 psi |
| Outside Dia. | 1 1/2" |
| Pipe Size | 1/2" |
| Pressure Rating | 500 psi |
| Seal | Buna N |
| Seals | Buna N |
| Temp. Range | -40°F to +250°F |
| Temperature Rating | -40°F to +250°F |
| Thread Size | 1/2" |
| Thread Size | 1/2"-14 |
| Thread Type | NPTF |
| Height (cm) | 4.72 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 7307923030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)