-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducing Coupler |
|---|---|
| Adapter Size | 3" |
| Break Quantity | 0 |
| Connection Size | 4" x 3" |
| Connection Type | Female Fitting x Male Fitting |
| Coupler Size | 4" |
| Fitting Shape | Type DA |
| Gender | Female x Male |
|---|---|
| Material | Brass |
| Max. Operating Pressure | 100 psi |
| Pressure Rating | 100 psi |
| Seal | Nitrile Rubber |
| Seal Material | Nitrile Rubber |
| Type | Coupling |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.6945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)