-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducing Coupler |
|---|---|
| Adapter Size | 3" |
| Body Material | Stainless Steel |
| Break Quantity | 0 |
| Connection Size | 2" x 3" |
| Connection Type | Female Fitting x Male Fitting |
| Coupler Size | 2" |
| Coupling Component | Socket X Plug |
| Coupling Type | DA |
| Diameter | 3 19/32" |
| Fitting Shape | Type DA |
| Fitting Type | Female Coupler x Male Adapter |
| Gasket Material | Nitrile |
| Gender | Female x Male |
| Grade | Grade 316 |
| Includes Locking Arm | Yes |
|---|---|
| Length | 5 7/8" |
| Material | Stainless Steel |
| Max. Operating Pressure | 125 psi |
| Max. Pressure | 125 psi |
| Max. Working Pressure @ 70 F | 125 psi |
| Overall Length | 5 7/8" |
| Plug Length | 3" |
| Plug Outside Dia. | 3" |
| Pressure Rating | 125 psi |
| Seal | Nitrile Rubber |
| Seal Material | Nitrile Rubber |
| Socket Inside Diameter | 2" |
| Type | Coupling |
| Standards | A-A-59326B |
| Height (cm) | 14.94 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.0025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)