DIXON 2960808C Push-on Hose Mender, 1/2 Inch Size, Brass

Item: AK2VEL
Model: 2960808C
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.27 /unit (ex. VAT)
This product can only be shipped in multiples of 50
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Push On Hose Mender
Connection Size 1/2" x 1/2"
Connection Type Hose Barb x Hose Barb
End Configuration Size 1/2" x 1/2"
End Configuration Type Push On Hose Barb x Push On Hose Barb
Fitting Material Brass
Fitting Movement Rigid
Fitting Shape Straight
Fitting Type Hose Mender
Hose Fitting A Connection Type Hose Barb
Hose Fitting A Gender Male
Hose Fitting B Connection Type Hose Barb
Hose Fitting B Gender Male
Length 2 1/4"
Material Brass
Pressure Rating 350 psi
Reusable No
Shape Straight
Temperature Rating -40°F to +150°F

Shipping Information

Height (cm) 2.54
Length (cm) 5.72
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.036

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site