-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push On Hose Mender |
|---|---|
| Connection Size | 3/8" x 3/8" |
| Connection Type | Hose Barb x Hose Barb |
| End Configuration Size | 3/8" x 3/8" |
| End Configuration Type | Push On Hose Barb x Push On Hose Barb |
| Fitting Type | Hose Mender |
| Grade | Grade 303 |
|---|---|
| Length | 2.05" |
| Material | Stainless Steel |
| Pressure Rating | 350 psi |
| Shape | Straight |
| Temperature Rating | -40°F to +150°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.21 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)