-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hose Barb |
|---|---|
| Connection Size | 1/4" x 1/4" |
| Connection Type | Hose Barb x NPTF Swivel |
| Dimension Standards | SAE J476, J512, J514, J516 |
| End Configuration Size | 1/4" x 1/4" |
| End Configuration Type | Hose Barb x Male NPTF |
| Fitting Type | Hose Barb |
| For Use With | Hose Clamps Or Crimped Ferrules |
| Gender | Male |
|---|---|
| Hex Size | 9/16" |
| Length | 2.15" |
| Material | Brass |
| Pressure Rating | 120 psi |
| Shape | Straight |
| Temperature Rating | -40°F to +160°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.46 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 8.649 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)