-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Barb |
|---|---|
| Connection Size | 1" x 1" |
| Connection Type | Hose Barb x NPTF Swivel |
| Dimension Standards | SAE J476, J512, J514, J516 |
| End Configuration Size | 1" x 1" |
| End Configuration Type | Hose Barb x Male NPTF |
| Fitting Type | Hose Barb |
| For Use With | Hose Clamps Or Crimped Ferrules |
| Gender | Male |
|---|---|
| Hex Size | 1 3/8" |
| Length | 2.86" |
| Material | Brass |
| Pressure Rating | 120 psi |
| Shape | Straight |
| Temperature Rating | -40°F to +160°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.26 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)