-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circular Paper Chart |
|---|---|
| Chart Size | 8" |
| Circular Chart Diameter | 8" |
| Compatible With Brand | Dickson |
| Compatible With Manufacturer Model Number | KT8-21, KT8-30, KT8-31R, KT8-40, KT8-50, KT804 KT8-20, KT856, KT8P0, KT8P2, KT8P3 |
| Max. Ac Amps Measurement | Not Applicable |
| Max. Dc Amps Measurement | Not Applicable |
| Max. Dc Voltage Measured | Not Applicable |
| Maximum Ac Voltage Measured | Not Applicable |
| Maximum Dew Point Measured | Not Applicable |
| Maximum Pressure Measured | Not Applicable |
| Maximum Relative Humidity Measured | Not Applicable |
| Maximum Temperature Measured °c | 1000°C |
| Maximum Temperature Measured °f | 1000°F |
| Min. Ac Voltage | Not Applicable |
| Min. Dc Voltage Measured | Not Applicable |
| Min. Dew Point Measured | Not Applicable |
|---|---|
| Min. Relative Humidity Measured | Not Applicable |
| Minimum Ac Current Measurement | Not Applicable |
| Minimum Dc Current Measurement | Not Applicable |
| Minimum Temperature Measured °c | 0°C |
| Minimum Temperature Measured °f | 0°F |
| Number Of Charts Included | 60 |
| Parameters Measured | Temperature°C, Temperature°F |
| Product Type | Circular Paper Chart |
| Strip Chart Length | Not Applicable |
| Strip Chart Width | Not Applicable |
| Temperature °c Measured | 0°C to 1000°C |
| Temperature °f Measured | 0°F to 1000°F |
| Time Recorded | 24 hr. |
| Units Measured | Temperature°C, Temperature°F |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 20.83 |
| HS Code | 4823400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.243 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)