-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circular Paper Chart |
|---|---|
| Chart Size | 8" |
| Circular Chart Diameter | 8" |
| Compatible With Brand | Dickson |
| Compatible With Manufacturer Model Number | TH8-10, TH8-11, TH8-12, TH8P2, TH8P3, TH8P5 |
| Max. Ac Amps Measurement | Not Applicable |
| Max. Dc Amps Measurement | Not Applicable |
| Max. Dc Voltage Measured | Not Applicable |
| Maximum Ac Voltage Measured | Not Applicable |
| Maximum Dew Point Measured | Not Applicable |
| Maximum Pressure Measured | Not Applicable |
| Maximum Relative Humidity Measured | 100% |
| Maximum Temperature Measured Degrees C | Not Applicable |
| Maximum Temperature Measured °f | 110°F |
| Min. Ac Voltage | Not Applicable |
| Min. Dc Voltage Measured | Not Applicable |
| Min. Dew Point Measured | Not Applicable |
|---|---|
| Minimum Ac Current Measurement | Not Applicable |
| Minimum Dc Current Measurement | Not Applicable |
| Minimum Relative Humidity Measured | 0% |
| Minimum Temperature Measured Degrees C | Not Applicable |
| Minimum Temperature Measured °f | 40°F |
| Number Of Charts Included | 60 |
| Parameters Measured | Relative Humidity, Temperature°F |
| Product Type | Circular Paper Chart |
| Recording Time | 24 hrs. |
| Strip Chart Length | Not Applicable |
| Strip Chart Width | Not Applicable |
| Temperature °f Measured | 40°F to 110°F |
| Time Recorded | 24 hr. |
| Units Measured | Relative Humidity, Temperature°F |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 21.34 |
| HS Code | 4823400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)