-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circular Paper Chart |
|---|---|
| Chart Size | 8" |
| Circular Chart Diameter | 8" |
| Compatible With Brand | Dickson |
| Compatible With Manufacturer Model Number | TH8-10, TH8-11, TH8-12, TH8P0, TH8P2, TH8P3, TH8P5 |
| Max. Ac Amps Measurement | Not Applicable |
| Max. Dc Amps Measurement | Not Applicable |
| Max. Dc Voltage Measured | Not Applicable |
| Maximum Ac Voltage Measured | Not Applicable |
| Maximum Dew Point Measured | Not Applicable |
| Maximum Pressure Measured | Not Applicable |
| Maximum Relative Humidity Measured | 100% |
| Maximum Temperature Measured Degrees F | Not Applicable |
| Maximum Temperature Measured °c | 50°C |
| Min. Ac Voltage | Not Applicable |
| Min. Dc Voltage Measured | Not Applicable |
| Min. Dew Point Measured | Not Applicable |
|---|---|
| Min. Temp. Measured | Not Applicable |
| Minimum Ac Current Measurement | Not Applicable |
| Minimum Dc Current Measurement | Not Applicable |
| Minimum Relative Humidity Measured | 0% |
| Minimum Temperature Measured °c | -20°C |
| Number Of Charts Included | 60 |
| Parameters Measured | Relative Humidity, Temperature°C |
| Product Type | Circular Paper Chart |
| Range | -20°C to +50°C, 0% rh to 100% rh |
| Strip Chart Length | Not Applicable |
| Strip Chart Width | Not Applicable |
| Temperature °c Measured | -20°C to +50°C |
| Time Recorded | 7 Days |
| Units Measured | Relative Humidity, Temperature Degrees C |
Dickson C473 circular chart paper is used with 8-inch chart recorders to keep a written record of temperature, pressure and humidity. This recorder use bi-metal or replaceable sensors for setting the ranges and recording time to fit the users' monitoring needs.
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 21.34 |
| HS Code | 4823400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Dickson charts provide greater accuracy as compared to standard charts and provide a benefit to archiving your monitoring history with ease.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)