-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Swing Clamp |
|---|---|
| Arm Length | 2.05" |
| Clamp Arm Length | 2.05" |
| Clamp Arm Style | Standard |
| Compatible With Manufacturer Model Number | 89B20, 89E20, 89R20 |
| Material | Aluminum |
|---|---|
| Operating Temp. | -14°F to +195°F |
| Overall Length | 2 1/16" |
| Port Size | M6 |
| Thread Size | M6 |
Destaco 8JG-215-1 pneumatic swing clamp arm can be attached directly on top of the brand's 89R20, 89B20 & 89E20 Series pneumatic swing clamps. This pneumatic swing clamp arm features a locking tapered connection to offer a stable connection in frictional clamping. It provides changeable swing direction (i.e., field adjustable between right & left) and has been tested for several million cycles. Destaco 8JG-215-1 pneumatic swing clamp arm features lightweight aluminium construction for excellent structural rigidity and to withstand harsh welding environments. This clamping arm is also used for maximum & fatigue less clamping force and can be operated at a maximum temperature of 140 degrees Fahrenheit, at pressures ranging from 45 to 120 psig. The rotatable arm is capable of delivering free movement arm positioning up to 360 degrees and is tapped to accommodate spindle accessories. It enhances the capabilities of pneumatic swing clamps by providing a means for attaching customised clamp arms and is ideal for welding, fixturing, testing & automotive part assembling in the aerospace, automotive and food & packaging industries.
Raptor Supplies offers 89R Series pneumatic swing clampswhich are compatible with this Destaco swing clamping arm.
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 15.49 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0765 |
Destaco 8JG-215-1 pneumatic swing clamp arm attaches to the pneumatic swing clamp, allowing parts to be clamped at various distances. It offers a broad combination of features, making it adaptable to applications such as automotive part assembling, welding, fixturing & testing, in the aerospace, food & packaging, and automotive industries.
Pneumatic swing clamp arms use compressed air for tightening the clamp to hold things in a way that prevents them from moving, falling or separating.
These pneumatic swing clamp arms are compatible with Destaco 89R Series pneumatic swing clamps for flexible configuration.
Pneumatic swing clamps are used for clamping workpieces. They are ideal for applications that require low clamping force. These clamps keep the clamping area free of straps and clamping components for unrestricted workpiece loading and unloading.
To determine whether to choose a left or right swing variant, you need to visualise the arm from above, during the clamping stroke. Arms moving clockwise are right hand swing and arms moving counterclockwise are left hand swing variants.
Pneumatic swing clamps require spindles (flat tip, swivel foot or hex head), flanges, replacement seal kits, clamping arm adapters and end mounting foot assemblies for proper and smooth functioning.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)